Shop All Socket Sets
Urrea
1/2" Drive Metric, 23 pcs
Mfr # 54210
Zoro # G9813813
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Pieces 23
- Measurement Type Metric
- Includes (17) 1/2" Drive 12 Point Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm; (1) 1/2" Drive Reversible Ratchet: 10-1/8" 48 Teeth; (2) 1/2" Drive Extensions: 5", 10"; (1) Hinge Handle: 17-7/8"; (1) Universal Joint: 2-5/8"; (1) Metal Case: 17-29/32" x 5-29/32" x 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 54210
- Zoro # G9813813
- UPC # 660731636888
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
SAE or Metric | Metric |
Number of Pieces | 23 |
Item | Hand Socket Set |
Measurement Type | Metric |
Includes | (17) 1/2" Drive 12 Point Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm; (1) 1/2" Drive Reversible Ratchet: 10-1/8" 48 Teeth; (2) 1/2" Drive Extensions: 5", 10"; (1) Hinge Handle: 17-7/8"; (1) Universal Joint: 2-5/8"; (1) Metal Case: 17-29/32" x 5-29/32" x 3-1/2" |
Description
1/2" drive socket set with accessories 23PC. The set includes: 1/2" drive 12pt socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm. 1/2" Reversible Ratchet. Extension 1/2"X5". Extension 1/2"X10". Hinge Handle 1/2"X 17-7/8". Universal Joint 1/2". Metal Tool Box 20"X9"X2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Re-threading Right Hand Hexagon Fractional Die - 5/8" - 11 NC (7252)
- WESTWARD Demolition Slotted Screwdriver 1/4 in Square (401M09)
- GRAY TOOLS Combination Wrench 2-5/16", 12 Point, Black Oxide Finish (3174B)
- MECHANICS TIME SAVERS Red Wrench Holder, 12 Piece (MTSWH12R)
- URREA 1/4" Drive SAE, 26 pcs (47116)
- URREA 1/2" Drive Metric, 18 pcs (54203)
- URREA 3/4" Drive Metric, 29 pcs (55202)
- URREA 1/4" Drive SAE, Metric, 15 pcs (4700PM)
- URREA 1/2" Drive Torx(R), 6 pcs (5400TX)
- URREA 3/4" Drive Metric, 20 pcs (55200H)
- K-TOOL INTERNATIONAL 3/8" Drive SAE, 45 pcs (KTI-20045)
- Urrea Sockets & Ratchets