Shop All Socket Sets
Urrea
1/2" Drive Metric, 17 pcs
Mfr # 54208H
Zoro # G9842075
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Number of Pieces 17
- Drive Size 1/2"
- SAE or Metric Metric
- Includes Set Includes: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm; 1/2" Reversible Ratchet; Extension 1/2"X5"; Metal Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 54208H
- Zoro # G9842075
- UPC # 660731636871
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Item | Socket Set |
Number of Pieces | 17 |
SAE or Metric | Metric |
Includes | Set Includes: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm; 1/2" Reversible Ratchet; Extension 1/2"X5"; Metal Case |
Description
1/2" drive socket set with accessories 17PC. The set includes: 1/2" drive 6pt socket: 10Mm, 11Mm, 12Mm, 13Mm, 14Mm, 15Mm, 16Mm, 17Mm, 18Mm, 19Mm, 20Mm, 21Mm, 22Mm, 23Mm. 1/2" Reversible Ratchet. Extension 1/2"X5". Metal Tool Box 15"X7"X2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7mm Metric Combination Wrench (45-96-9507)
- LYNDEX-NIKKEN Collet, ER16, 3/8in (E16-024)
- KEO Countersink, 6 FL, 90 Deg, 1 In, Carbide (55809)
- TEKTON 3/8 Inch Drive x 8 Inch Crowfoot Wrench Organizer Key (Red) (ORG24208)
- URREA 1/4" Drive Metric, 18 pcs (47205)
- URREA 3/8" Drive Metric, 21 pcs (52211)
- URREA 1/4" Drive SAE, Metric, 44 pcs (4700A)
- URREA 1/4" Drive SAE, 10 pcs (47106)
- URREA 3/8" Drive SAE, 23 pcs (52136)
- URREA 1/2" Drive Metric, 29 pcs (5400M)
- MILWAUKEE TOOL 1/4 in Drive Torx, 6 pcs (48-22-9530)
- Urrea Socket Sets