Shop All Socket Sets
Urrea
1/2" Drive Metric, 17 pcs
Mfr # 5400PM
Zoro # G9805422
Free Shipping & Returns
$95.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 17
- Includes 1/2" Drive 12 Point Socket: (12) 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, 21mm, 24mm, (1) 2-5/8", (1) Spark Plug 13/16" with Neoprene, (1) Ratchet 10-1/8" 45 Teeth; (2) Extensions: 5", 10"
- Measurement Type Metric
- Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 5400PM
- Zoro # G9805422
- UPC # 660731633450
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
SAE or Metric | Metric |
Number of Pieces | 17 |
Includes | 1/2" Drive 12 Point Socket: (12) 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, 21mm, 24mm, (1) 2-5/8", (1) Spark Plug 13/16" with Neoprene, (1) Ratchet 10-1/8" 45 Teeth; (2) Extensions: 5", 10" |
Item | Drive Sockets with Accessories |
Measurement Type | Metric |
Description
1/2" drive socket set with accessories 17PC. The set includes: Universal Joint 1/2". 1/2" drive sparkplug socket 13/16". 1/2" Rev Ratchet Round Head. Extension 1/2"X5". Extension 1/2"X10". 1/2" drive 12pt socket: 9Mm, 10Mm, 11Mm, 12Mm, 13Mm, 14Mm, 15Mm, 17Mm, 19Mm, 21Mm, 22Mm, 24Mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Drill Rod, 7/8 x 4-1/4, H Thread, 48 In. (51234060)
- JOHNSON LEVEL & TOOL Torpedo Level, 9" L, 3 Vials (1421-0900)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H324GB)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 9 mm Tip, 4 13/16 in L (54TM73)
- URREA 1" Drive SAE, 21 pcs (57102)
- URREA 3/8" Drive SAE, 13 pcs (52124)
- URREA 1/4" Drive SAE, 20 pcs (4700CA)
- URREA 1/4" Drive Metric, 9 pcs (47207)
- URREA 1/2" Drive SAE, 15 pcs (54112)
- URREA 3/8" Drive Metric, 21 pcs (52215)
- GREY PNEUMATIC 1/4" Drive Socket, 12 pcs (GP9712UMG)
- Urrea Socket Sets