Shop All Socket Sets
Urrea
1/2" Drive Metric, 15 pcs
Mfr # 54214
Zoro # G9797074
$51.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome Nickel
- Measurement Type Metric
- SAE or Metric Metric
- Drive Size 1/2"
- Includes (15) Socket of 1-1/2" Length: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 54214
- Zoro # G9797074
- UPC # 660731614879
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Finish | Chrome Nickel |
Measurement Type | Metric |
Item | Short Socket |
SAE or Metric | Metric |
Includes | (15) Socket of 1-1/2" Length: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm |
Material | Steel |
Number of Pieces | 15 |
Description
The Urrea 12-point socket is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12 point design has the advantage of distributing better force around a larger area on the nut faces, more toward the center, not on the edges. The force is distributed on the socket ́s lobes, allowing you to fit hexagonal and square nuts or screws faster, all this thanks to its Super drive geometry featuring a 30° recovery angle. The set includes: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Caliper, Digimatic, 150mm (500-151-30)
- CEDARBERG Snap-Loc Systems ™ The Pac Combination Kit (8550-322)
- HHIP 11 Piece R8 Rotating Collet Holder (3900-1608)
- WESTWARD Band Saw Blade, 10 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (46TX78)
- URREA 3/8" Drive SAE, 7 pcs (5200J)
- URREA 3/8" Drive Metric, 10 pcs (JBUA02M)
- URREA 1/2" Drive Metric, 15 pcs (54205)
- URREA 1/4" Drive Metric, 11 pcs (4700JM)
- URREA 1/4" Drive SAE, Metric, 44 pcs (4700A)
- URREA 1/2" Drive SAE, 20 pcs (5400PB)
- PERFORMANCE TOOL 9Pc. Axle Nut Socket Set (W89318)
- Urrea Socket Sets