Shop All Socket Sets
Urrea
1/2" Drive Metric, 15 pcs
Mfr # 54207
Zoro # G9834542
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 15
- Finish Chrome Nickel
- Material Steel
- Includes (15) Set Includes: 10mm, 11mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm; Socket Clip Rail: 9"
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 54207
- Zoro # G9834542
- UPC # 660731635393
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Number of Pieces | 15 |
Finish | Chrome Nickel |
Material | Steel |
Item | Socket Set |
Includes | (15) Set Includes: 10mm, 11mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm; Socket Clip Rail: 9" |
Measurement Type | Metric |
SAE or Metric | Metric |
Description
The Urrea 12-point socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12-point design has the advantage of distributing better force around a larger are on the nut faces, more toward the center, not on the edges. The force is distributed on the socket ́s lobes, allowing you to fit hexagonal and square nuts or screws faster, all this thanks to its Super Drive geometry, featuring a 30° recovery angle. The set includes: 10mm, 11mm, 12mm, 13mm 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUSTLESS TECHNOLOGIES DustBuddie Dust Shroud, 5", 18" Hose (D1835)
- REGAL CUTTING TOOLS 5/8-11 H3 4 Flt. Bottom STI Hand Tap (007139AS)
- TEKTON 3/8 Inch Drive x 9 mm 12-Point Socket (SHD12309)
- IGAGING 3 Piece Set 6"-12"-24" Absolute Digital Readout DRO w/ Remote Reading, 35-833-P (35-833-P)
- URREA 3/8" Drive SAE, 10 pcs (52107)
- URREA 1/2" Drive Metric, 15 pcs (54205)
- URREA 1/4" Drive SAE, 10 pcs (47106)
- URREA 1/2" Drive Metric, 24 pcs (54209)
- URREA 1/2" Drive SAE, 20 pcs (5400PB)
- URREA 1/4" Drive Metric, 30 pcs (47206)
- KLEIN TOOLS 2-in-1 Impact Socket Set, 6-Point, 6-Piece (66060)
- Urrea Sockets & Ratchets