Shop All Socket Sets
Urrea
1/2" Drive Metric, 14 pcs
Mfr # 5400PAM
Zoro # G9835909
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Drive Size 1/2"
- Includes Set Includes: 10mm, 13mm, 14mm, 15mm, 16mm, 19mm, 21mm, 22mm, 23mm, 25mm, 27mm, 29mm, 30mm, 32mm; Plastic Case
- Number of Pieces 14
- Finish Chrome Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5400PAM
- Zoro # G9835909
- UPC # 660731633467
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Includes | Set Includes: 10mm, 13mm, 14mm, 15mm, 16mm, 19mm, 21mm, 22mm, 23mm, 25mm, 27mm, 29mm, 30mm, 32mm; Plastic Case |
Number of Pieces | 14 |
Item | Socket Set |
Finish | Chrome Nickel |
Material | Steel |
SAE or Metric | Metric |
Description
The Urrea 12-point socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12-point design has the advantage of distributing better force around a larger are on the nut faces, more toward the center, not on the edges. The force is distributed on the socket ́s lobes, allowing you to fit hexagonal and square nuts and/or screws faster, all this thanks to its Super Drive geometry, featuring a 30° recovery angle. The set includes: 10mm, 13mm, 14mm, 15mm, 16mm, 19mm, 21mm, 22mm, 23mm, 25mm, 27mm, 29mm, 30mm, 32mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Rx+ Series (14229RPB154570)
- SURTEK BallPeen Hammer Handle 8Oz (CAB1)
- WILTON End pc Assembly, For Use With 1760, 1765 and 2060 Tradesman Vise (2907780)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 15/16" 24MM 1887 (C25065)
- URREA 1/2" Drive SAE, 15 pcs (54114)
- URREA 1/4", 3/8" Drive SAE, 27 pcs (5200A)
- URREA 1/2" Drive SAE, 20 pcs (5400PB)
- URREA 1/2" Drive Metric, 12 pcs (54213)
- URREA 1/4" Drive SAE, 17 pcs (47111)
- URREA 3/8" Drive SAE, 7 pcs (5200J)
- PROTO 1/4 in, 3/8 in Drive Socket Set SAE 22 Pieces 3/16 in to 3/8 in , Chrome (J47122S)
- Urrea Socket Sets