Shop All Socket Sets
Urrea
1/2" Drive Metric, 12 pcs
Mfr # 54212
Zoro # G9797479
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Measurement Type Metric
- Number of Pieces 12
- SAE or Metric Metric
- Finish Chrome Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 54212
- Zoro # G9797479
- UPC # 660731907148
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Short Socket |
Material | Steel |
Measurement Type | Metric |
Number of Pieces | 12 |
SAE or Metric | Metric |
Finish | Chrome Nickel |
Includes | (12) Socket of 1-1/2": 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Description
The Urrea 12-point socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12-point design has the advantage of distributing better force around a larger are on the nut faces, more toward the center, not on the edges. The force is distributed on the socket ́s lobes, allowing you to fit hexagonal and square nuts and/or screws faster, all this thanks to its Super Drive geometry, featuring a 30° recovery angle. The set includes: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Steel Handle JIS Driver Set, 5 Pc (58-0218)
- MILWAUKEE TOOL 21/64" Thunderbolt Titanium Coated Drill Bit (48-89-2218)
- TENG TOOLS TTXMDN - 9 Piece Nut Driver Set (TTXMDN)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62159)
- URREA 1/4" Drive Metric, 9 pcs (47207)
- URREA 3/8" Drive SAE, 10 pcs (52107)
- URREA 1/2" Drive Torx(R), 6 pcs (5400TX)
- URREA 3/8" Drive SAE, 37 pcs (5254P36)
- URREA 1/2" Drive Metric, 24 pcs (54211)
- URREA 1" Drive SAE, 16 pcs (5800A)
- MAYHEW 8PC SAE Ball Hex Socket Bit Set (MAY16022)
- Urrea Socket Sets