Shop All Socket Sets
Urrea
1/2" Drive Metric, 12 pcs
Mfr # 54204
Zoro # G9835863
product price: $69.45
/ea
$69.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 12
- Measurement Type Metric
- Drive Size 1/2"
- SAE or Metric Metric
- Includes Set Includes: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm; 9" Socket Clip Rail; Socket Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 54204
- Zoro # G9835863
- UPC # 660731635386
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Number of Pieces | 12 |
Measurement Type | Metric |
Item | Socket Set |
SAE or Metric | Metric |
Includes | Set Includes: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm; 9" Socket Clip Rail; Socket Clip |
Description
The Urrea hexagonal socket line is appropiate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6-point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. The set includes: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digit Mic, 0 to 1, Friction, NIST, Case (193-211CAL)
- FULLERTON TOOL 60°, 90°, 120° End Style - 3730 Chamfer Mill GP End Mills, TIALN, Straight, Chamfer, Standard, 1/4 (36088)
- DRILL AMERICA #72 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN72)
- PROTO 3/4 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (J5536HL)
- URREA 1/2" Drive Metric, 24 pcs (54211)
- URREA 3/8" Drive SAE, 13 pcs (52112)
- URREA 1/2" Drive Metric, 17 pcs (54208)
- URREA 1/4" Drive SAE, 20 pcs (4700CA)
- URREA 3/4" Drive Metric, 20 pcs (55200)
- URREA 3/4" Drive Metric, 15 pcs (55207)
- WRIGHT TOOL 1/2" Drive SAE, 14 pcs (419)
- Urrea Socket Sets