Shop All Socket Sets
Urrea
1/2" Drive Metric, 11 pcs
Mfr # 5400PHM
Zoro # G9821215
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Material Steel
- Drive Size 1/2"
- Includes (1) Plastic Case; (10) Socket 1/2" Drive: 12mm, 14mm, 15mm, 17mm, 19mm, 20mm, 22mm, 23mm, 25mm, 26mm
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 5400PHM
- Zoro # G9821215
- UPC # 660731633481
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Deep Socket Set |
Measurement Type | Metric |
Material | Steel |
Includes | (1) Plastic Case; (10) Socket 1/2" Drive: 12mm, 14mm, 15mm, 17mm, 19mm, 20mm, 22mm, 23mm, 25mm, 26mm |
SAE or Metric | Metric |
Number of Pieces | 11 |
Description
The Urrea 12-point socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12-point design has the advantage of distributing better force around a larger are on the nut faces, more toward the center, not on the edges. The force is distributed on the socket ́s lobes, allowing you to fit hexagonal and square nuts or screws faster, all this thanks to its Super Drive geometry, featuring a 30° recovery angle. The set includes: 12mm, 14mm, 15mm, 17mm, 19mm, 20mm, 22mm, 23mm, 25mm, 26mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Hex Nut Driver Set, 7pcs (1PK-9402)
- TEKTON 3/4 Inch Drive x 36 mm Deep 6-Point Socket (SHD33136)
- M.A. FORD End Mill, 1/2" Dia, 1-1/2" Cut, Carbide (13850004)
- KNIPEX High Leverage Combination Pliers, 9", 10 (02 06 225)
- URREA 1/4" Drive SAE, 17 pcs (47111)
- URREA 3/8" Drive SAE, Metric, 48 pcs (5200B)
- URREA 1/4" Drive SAE, 5 pcs (4700J)
- URREA 3/8" Drive Metric, 13 pcs (5200LPM)
- URREA 3/4" Drive SAE, 24 pcs (5500C)
- URREA 3/8" Drive Metric, 21 pcs (52211)
- WERA 1/4" Drive Ratchet Set SAE, Torx(R) 28 Pieces 3/16 in to 1/2 in , Chrome (05004020001)
- Urrea Sockets & Ratchets