Shop All Socket Sets
Urrea
1/2" Drive Metric, 10 pcs
Mfr # 54216
Zoro # G9834691
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 10
- Includes (10) Set Includes 6 Point: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
- SAE or Metric Metric
- Drive Size 1/2"
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 54216
- Zoro # G9834691
- UPC # 660731907179
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Number of Pieces | 10 |
Item | Socket Set |
Includes | (10) Set Includes 6 Point: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
SAE or Metric | Metric |
Measurement Type | Metric |
Description
The Urrea hexagonal socket line is appropiate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6-point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. The set includes: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 40-Piece Metric Tap & Die Set (W4002DB)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-672)
- CENTURY DRILL & TOOL Screw Extractor Set, 6pc, Square Flute #1, #2, #3, #4, #5 and #6 (73214)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #5 (C70138)
- URREA Combination drive sets of 78 PC (475254)
- URREA 1/2" Drive Metric, 10 pcs (JBUA01M)
- URREA Reversible ratchet with offset design 1/2" (5449G)
- URREA 3/4" Drive SAE, 30 pcs (55104)
- URREA 3/8" Drive SAE, 13 pcs (52114)
- URREA 1" Drive SAE, 16 pcs (5800A)
- URREA 3/8" Drive SAE, 37 pcs (5254P36)
- Urrea Socket Sets