Shop All Socket Sets
Urrea
1/2" Drive Metric, 10 pcs
Mfr # 54215
Zoro # G9800251
$51.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 10
- Finish Chrome Nickel
- Includes (10) Socket of 3-3/16" Length: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
- Drive Size 1/2"
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 54215
- Zoro # G9800251
- UPC # 660731907162
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Number of Pieces | 10 |
Finish | Chrome Nickel |
Includes | (10) Socket of 3-3/16" Length: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Item | Deep Socket |
SAE or Metric | Metric |
Material | Steel |
Measurement Type | Metric |
Description
The Urrea 12-point socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12-point design has the advantage of distributing better force around a larger are on the nut faces, more toward the center, not on the edges. The force is distributed on the socket ́s lobes, allowing you to fit hexagonal and square nuts or screws faster, all this thanks to its Super Drive geometry, featuring a 30° recovery angle. The set includes: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36308)
- KLEIN TOOLS 9 in Ratchet Crimper (T1715)
- WESTWARD 3-3/8" HSS Bright Jobber Length Drill Bit (6NRV8)
- VESTIL Portable Tool Box, Aluminum, 61" W x 26" D x 40" H, Added Fork Pockets (APTS-3660-F)
- URREA 3/8" Drive Metric, 13 pcs (5200LPM)
- URREA 3/8" Drive SAE, 13 pcs (52130)
- URREA 1/4" Drive SAE, 26 pcs (47116)
- URREA Reversible ratchet with offset design 1/2" (5449G)
- URREA Urrea Long Hex Tip Socket Set, , 1/2" Drive, 6 Pieces, W/Clips & Rail (54416L)
- URREA 3/8" Drive SAE, Metric, 41 pcs (4700D)
- GEARWRENCH 27 Piece 3/4" Drive 12 Point Standard SAE Mechanics Tool Set (80880)
- Urrea Socket Sets