Shop All Bit Sockets
Urrea
1/2" drive, hexagonal short bit socket 7/16"
Mfr # 5441-7/16
Zoro # G9817779
Sold in multiples of 6 for $36.90
$36.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/4"
- Tip size 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 5441-7/16
- Zoro # G9817779
- UPC # 660731635669
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Overall Length | 3-1/4" |
Tip size | 7/16" |
Details
Item | Bit socket |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: 7/16”. Total length: 3-1/4”. Total bit length: 1-3/4”. Bit length exposed: 1-11/16”. Drive end outside diameter: 15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD C-Clamp, 6-1/4", Steel, Hvy Duty, 11,250 lb. (10D475)
- KO-KEN Socket 17mm 4 Point 40mm 1/2 Sq. Drive (14400-17WN)
- BIG HORN 90 Degree Spring Loaded Corner Chisel - Premium Small - Replaces Templaco CC-1 (70154)
- M.A. FORD Twister Micro-Tuff Drill, #68 (30503100AM)
- URREA 1/2" Drive Short Hex Bit Socket 14MM (544114M)
- URREA 1/4"drive, 1/16"hex bit socket, SAE. (4770-1/16)
- URREA T15 Torx 1/4"drive bit socket (473915W)
- URREA 3/8" Drive Hex 3/8" Short Bit Socket (4990-3/8)
- URREA Torx Tip Socket, Torx(R) 3/8" Drive (523945W)
- URREA 1/4"drive, 1/4"hex bit socket, SAE. (4770-1/4)
- CRAFTSMAN Sockets, 3/8" Drive 1/4" Hex Bit Socket, SAE 3/8" Drive (CMMT46663)
- Urrea Sockets & Ratchets