Shop All Bit Sockets
Urrea
1/2" drive, hexagonal short bit socket 5/16"
Mfr # 5441-5/16
Zoro # G9835723
product price: $5.19
/ea
Sold in multiples of 6 for $31.14
$31.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/4"
- Tip size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5441-5/16
- Zoro # G9835723
- UPC # 660731639209
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Overall Length | 3-1/4" |
Tip size | 5/16" |
Details
Item | Bit socket |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: 5/16”. Total length: 3-1/4”. Total bit length: 1-3/4”. Bit length exposed: 1-11/16”. Drive end outside diameter: 15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 21/64" Jobber Length Drill Bit (88221)
- WESTWARD Comb. Wrench, 25mm, Metric, Full Polish (54RY70)
- KYOCERA Cut-Off Insert, TKN 2 KW10 Grade Uncoated Carbide (TKN2KW10)
- AVEN 8" All Purpose Scissors (11023)
- URREA 1/4"drive, 5mm hex bit socket. (47705M)
- URREA 1/4"drive, 5/64"hex bit socket, SAE. (4770-5/64)
- URREA 1/4"drive, 9/64"hex bit socket, SAE. (4770-9/64)
- URREA Tip Sockets, Torx(R) 3/8" Drive (523920W)
- URREA Hexagonal Short Bit, Metric 1/2" Drive (544119M)
- URREA 1/4"drive, 1/4"hex bit socket, SAE. (4770-1/4)
- TEKTON 3/8 Inch Drive x 7/32 Inch Long Hex Bit Socket (SHB12405)
- Urrea Sockets & Ratchets