Shop All Bit Sockets
Urrea
1/2" drive, hexagonal short bit socket 3/8"
Mfr # 5441-3/8
Zoro # G9835443
product price: $5.19
/ea
Sold in multiples of 6 for $31.14
$31.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/4"
- Tip size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5441-3/8
- Zoro # G9835443
- UPC # 660731639193
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Overall Length | 3-1/4" |
Tip size | 3/8" |
Details
Item | Bit socket |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: 3/8”. Total length: 3-1/4”. Total bit length: 1-3/4”. Bit length exposed: 1-11/16”. Drive end outside diameter: 15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Mechanical Tool Balancer 2 To 4.5 lbs. (CO BL05)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 10mm 6 pt Metric Socket, 6 Points (8410)
- FEIN Plunge Saw Blades, 1-3/8 in. Size, PK10 (63502205290)
- BSC PREFERRED 5PK 2 2 Square Bit (DSQ22P5)
- URREA 1/4"drive, 4mm hex bit socket. (47704M)
- URREA Hexagonal Extra Long Bit, Metric 3/8" Drive (49904M)
- URREA 1/2" drive, hexagonal short bit socket 3/4" (5441-3/4)
- URREA Socket, SAE 1/2" Drive (5441-9/16)
- URREA Ribe Long Bit, Metric 3/8" Drive (4991-6M)
- URREA Socket, Metric 3/8" Drive (49905M)
- WILLIAMS 1/2" Dr, 5/8" Size, SAE Hex Bit Socket, 6 Pts (SA-20A)
- Urrea Bit Sockets