Shop All Bit Sockets
Urrea
1/2" drive, hexagonal short bit socket 1/2"
Mfr # 5441-1/2
Zoro # G9800224
product price: $6.99
/ea
Sold in multiples of 6 for $41.94
$41.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-5/8"
- Tip size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5441-1/2
- Zoro # G9800224
- UPC # 660731635157
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Overall Length | 3-5/8" |
Tip size | 1/2" |
Details
Item | Bit socket |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: 1/2”. Total length: 3-5/8”. Total bit length: 1-17/8”. Bit length exposed: 2-1/2”. Drive end outside diameter: 15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Octagonal sledge hammer 12Lb with 36" handle (1439GFV)
- PANAVISE 7/16 x 5" Magnetic Vise Base (335)
- BONDHUS 9 Piece SAE Fold-Up Hex Key Set, 14591 (14591)
- HYDE Painters Tool, Length 8 in, Blade Width 2 1/2 in, Carbon Steel, Black/Cream (06992)
- URREA 1/4"drive, 6mm hex bit socket. (47706M)
- URREA 1/4"drive, 9/64"hex bit socket, SAE. (4770-9/64)
- URREA 3/8" Drive Hex 3/8" Short Bit Socket (4990-3/8)
- URREA Hexagonal Socket Bit, Metric 3/8" Drive (499010M)
- URREA T20 Torx 1/4"drive bit socket (473920W)
- URREA Socket, Metric 3/8" Drive (49905M)
- URREA 1/4"drive, 3mm hex bit socket. (47703M)
- Urrea Bit Sockets