Shop All Impact Bit Sockets
Urrea
1/2" drive hexagonal bit impactsocket 1/2"
Mfr # 7441-1/2
Zoro # G9830150
product price: $12.15
/ea
Sold in multiples of 6 for $72.90
$72.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7441-1/2
- Zoro # G9830150
- UPC # 660731671926
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Description
Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. Tip size: 1/2”. Total length: 3". Exposed tip length: 3/4". Bit length: 2". Drive end outiside diameter: 1".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Vernier Caliper, 0 to 12"Range, 2.50"Jaw D (1205-3002E)
- KIPP Disc Handwheel Diameter D1= 100 mm, Reamed Hole D2= 10 mm, Aluminum, Without Grip (K0161.0100X10)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-3/4" (48-20-5030)
- DRILL AMERICA #45x12" HSS Aircraft Extension Drill Bit (DWDA/CX1245)
- URREA 1/2" drive torx bit impact socket T55 (744155W)
- URREA 3/8" drive, Torx bit impactsocket T20 (729020W)
- URREA 1/2" drive torx bit impact socket T45 (744145W)
- URREA 1/2" drive hexagonal bit impactsocket 3/4" (7441-3/4)
- URREA 3/4" drive hexagonal bit impact socket 1" (7590-1)
- URREA 3/8" drive, Torx bit impactsocket T45 (729045W)
- GEARWRENCH 3/8" Drive Hex Bit Impact Metric Socket 5mm (84390)
- Urrea Impact Bit Sockets