Shop All Socket Extensions
Urrea
1/2" Drive Extra Long Hex Bit Socket 5/16"
Mfr # 5441-5/16L
Zoro # G9802394
product price: $5.99
/ea
Sold in multiples of 6 for $35.94
$35.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5441-5/16L
- Zoro # G9802394
- UPC # 660731673098
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Overall Length | 7-1/4" |
Details
Item | Socket Extension |
Description
Extra long bit. Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: 5/16". Total length: 7-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T30 Tip, 2 1/4 in L (54TN60)
- KO-KEN Socket 17mm 4 Point 40mm 1/2 Sq. Drive (14400-17WN)
- CAPRI TOOLS 3/8 in Drive 5/8 in 6-Point SAE Shallow Impact Socket (5-3055)
- SK PROFESSIONAL TOOLS 1/4 in Drive 0 Geared Teeth Pear Head Style Ratchet Repair Kit, 1 in L, Chrome Finish (80180-2)
- URREA Extension, 1/2"X24" (546424)
- URREA Extension, 3/8"X18" (5263)
- URREA 1/2" Drive Extra Long Hex Bit Socket 8MM (54418ML)
- URREA Extension, 1/2"X2-1/2" (5460)
- URREA Extension, 1/4"X3" (4760)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 1 Pieces, Polished Mirror (4990-7/32L)
- ITL Insulated Socket Extension 2 in L, 1 Pieces, Chrome (01776)
- Urrea Sockets & Ratchets