Shop All Impact Socket Sets
Urrea
1/2" Drive Deep Socket, Metric, 15 pcs
Mfr # 73214M
Zoro # G9804135
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 15
- Includes (15) Socket of 3-3/16" Length: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 73214M
- Zoro # G9804135
- UPC # 660731619263
- Country of Origin Mexico
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 15 |
Includes | (15) Socket of 3-3/16" Length: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm |
Item | Deep Socket |
Description
Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. The set includes: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm. 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO G12 Cordless 12V 2-speed Drill/Driver (Tool Only) (ARD12119T)
- HARVEY TOOL End Mill for Exotic Alloys - Ball, 0.0780" (5/64), Shank Dia.: 1/8" (944278-C6)
- TESA BROWN & SHARPE Contact Point, Carbide, 1/2 x 0.015 In (599-7030-15)
- NACHI L921 1/4-20 H3 2FL HSS SPIRAL POINT PLUG TAP (67054)
- URREA 1/2" Drive Socket Set, SAE, 15 pcs (74104)
- URREA 1" Drive Short Socket, Metric, 12 pcs (15201)
- URREA 1/4" Drive Impact Socket Set, SAE, 10 pcs (69106)
- URREA 3/4" Drive Impact Socket, SAE, 10 pcs (750010)
- URREA 1" Drive Deep Socket, SAE, 14 pcs (10000LH)
- URREA 1/2" Drive Impact Socket, Metric, 24 pcs (74206)
- ASTRO PNEUMATIC SET NANO IMP SKT 19PC 3/8 DR 6-24MM (AO78319)
- Urrea Impact Socket Sets