Shop All Impact Socket Sets
Urrea
1/2" Drive Deep Socket, Metric, 10 pcs
Mfr # 73212M
Zoro # G9807172
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Finish Phosphatized
- SAE or Metric Metric
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 73212M
- Zoro # G9807172
- UPC # 660731619256
- Country of Origin Mexico
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Finish | Phosphatized |
SAE or Metric | Metric |
Number of Pieces | 10 |
Includes | 1/2" Drive 6 Point (10) Deep Socket of Length: 3-3/16": 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Item | Deep Socket |
Description
Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. The set includes: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm. 17mm, 18mm, 19mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 11 in L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel (1793037)
- BUCKET BOSS Tool Apron, Tool Apron, Brown, Canvas, 3 Pockets (80300)
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 10-1/2" L, Full Polish Finish (J5449XL-TT)
- HYDE Joint Knife, Flexible, 4", Carbon Steel (02550)
- URREA 1" Drive Short Socket, Metric, 12 pcs (15201)
- URREA 3/4" Drive Deep Socket, SAE, 12 pcs (750012LH)
- URREA 1/2" Drive Deep Socket, Metric, 15 pcs (73214M)
- URREA 1/2" Drive Impact Socket, Metric, 24 pcs (74206)
- URREA 1/2" Drive Socket Set, SAE, 19 pcs (74106)
- URREA 1/2" Drive Impact Socket, SAE, 11 pcs (74102)
- DYNAMIC Tools 3/4" Dr 10Pcs 6 Pt, Std L, Impact SAE Socket Set, 15/16"-1-5/8" (D021000)
- Urrea Impact Socket Sets