Shop All Socket Adapters
Urrea
1/2" Drive Adapters, SAE
Mfr # 5653
Zoro # G9816141
product price: $7.55
/ea
Sold in multiples of 6 for $45.30
$45.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Material Steel
- Application Heavy duty
- Length 1-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5653
- Zoro # G9816141
- UPC # 660731616965
- Country of Origin Mexico
- Category Socket Adapters
Dimensions
Drive Size | 1/2" |
Length | 1-9/16" |
Output Drive Size | 1/2" F x 3/4" M |
Details
SAE or Metric | SAE |
Material | Steel |
Application | Heavy duty |
Item | Adapters |
Description
Socket adapter. Female drive size: 1/2". Male drive size: 3/4". Total length: 1-9/16”. Max torque resistance: 4500 in-lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (963510-C3)
- MILWAUKEE TOOL SHOCKWAVE Magnetic Nut Driver Set, 1 7/8 in L, 4-Piece (49-66-4562)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 6Pt. Deep, 7/16" (13302)
- CURRENT TOOLS 2" Piece Maker SS Stainless Steel Knock-Out Die (1549)
- URREA 1/4" Drive Bit Adapter, SAE (4771)
- URREA 3/8" female drive to 1/4" male socket adapter (5255)
- URREA 3/8" female drive to 1/2" male socket adapter (5253)
- URREA 1" female drive to 3/4" male socket adapter (5854)
- URREA 1/2" female drive to 3/8" male socket adapter (5254)
- URREA 1/4" female drive to 3/8" male socket adapter (5256)
- APEX TOOL GROUP 1/2" Drive Adapter, SAE, 1 pcs, Natural (EX-375)
- Urrea Socket Adapters