Shop All Sockets
Urrea
1/2" drive 8-point short socket 7/8"
Mfr # 5428S
Zoro # G9804451
product price: $6.95
/ea
Sold in multiples of 6 for $41.70
$41.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 1
- Includes (1) Length of 1-5/8": 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 1 |
Includes | (1) Length of 1-5/8": 7/8" |
Item | Short Socket |
Description
Ideal for use with square bolts and nuts.This design provides more contact and will not cause damage if they are made of soft materials. Opening size: 7/8”. Length: 1-5/8”. Nut end outside diameter: 1-1/2”. Drive end outside diameter: 1-1/2”. Nut depth: 19/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Skil HD77 / Bosch 1677M Aftermarket Circular Saw Replacement Blade Bolt replaces 2610000050 (S77-26)
- DRILL AMERICA 23/64" Cobalt Jobber Length Drill Bit (DWDCO23/64)
- OCHSENKOPF Spare Handle, Ash, 800mm (OX E-84 E-0800)
- ZORO SELECT Toggle Clamp, Squeeze Action, 3.52 In, 700 (13G564)
- URREA 3/4" Drive 6-Point Deep Socket 1-1/4" (5540HL)
- URREA 1/2" drive 6-point short socket 30MM (5430HM)
- URREA 1/4"drive, 1/2 in, 6 point SAE deep socket (4716L)
- URREA 1/2" drive 12-point short socket 15/16" (5430)
- URREA 3/8"drive, 12mm, 6 point flex socket. (5275MH)
- URREA 1/2" drive 6-point short socket 36MM (5436HM)
- CRAFTSMAN Sockets, 1/2" Drive 15mm 12 Point Deep S (CMMT44442)
- Urrea Sockets