Shop All Sockets
Urrea
1/2" drive 8-point short socket 5/8"
Mfr # 5420S
Zoro # G9841560
product price: $4.39
/ea
Sold in multiples of 6 for $26.34
$26.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Chrome Nickel
- SAE or Metric SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Finish | Chrome Nickel |
SAE or Metric | SAE |
Number of Pieces | 1 |
Material | Steel |
Item | Socket |
Description
Ideal for use with square bolts and nuts.This design provides more contact and will not cause damage if they are made of soft materials. Opening size: 5/8”. Length: 1-1/2”. Nut end outside diameter: 1-1/8”. Drive end outside diameter: 1-1/8”. Nut depth: 19/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY MOUNTAIN 9 x 20 L Stuff Sack (145223)
- CRAFTSMAN Sockets, 1/2" Drive 15mm 12 Point Deep S (CMMT44442)
- GEARWRENCH 11/32" 6 Point Combination Wrench (81770)
- HOUGEN 1 in. X 3 in. 12,000-Series Annular Cutter (3-12232)
- URREA 3/4in drive surface metric socket with nylamid non rotating cover 21mm (7521MFP)
- URREA 1/2" drive 12-point short socket 11MM (5411M)
- URREA 3/8"drive, 1/2"6 point flex socket (5275H)
- URREA 3/8"drive, 10mm, 12 point short socket. (5210M)
- URREA 3/4" drive, 12-point short socket 1-3/8" (5544)
- URREA 3/8"drive, 1 in, 6 point SAE short socket. (5232H)
- PROTO 1/2 in Drive, 24mm 12 pt Metric Socket, 12 Points (J5324M-TT)
- Urrea Sockets