Shop All Impact Sockets
Urrea
1/2" drive 6-pt thin-wall deep impact socket 9/16"
Mfr # 7318HD
Zoro # G9816105
product price: $7.29
/ea
Sold in multiples of 6 for $43.74
$43.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/4"
- Material Steel
- Socket Type Drive 6-point thin-wall deep impact sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7318HD
- Zoro # G9816105
- UPC # 660731694635
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-1/4" |
Details
Material | Steel |
Socket Type | Drive 6-point thin-wall deep impact sockets |
Description
Reduced wall thickness helps improve access to fasteners in restricted areas. Through hole to be secured using a o-ring and retaining pin. Opening size: 9/16". Type: I. Length: 3-1/4”. Nut end outside diameter: 13/16". Drive end outside diameter: 15/16". Nut deep: 9/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 5 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1809477)
- MILWAUKEE TOOL Nut Driver Set, PP Handle, 7 pcs (48-22-2448)
- PROTO SKT IMP 3/8" DR HEX 10MM (PO7290-10M)
- INGERSOLL-RAND 1" Air Impact Wrench, Heavy Duty, 6" Extended Anvil (285B-6)
- URREA 1" Drive 6-Point Deep Impact Socket 2-3/4" (10044L)
- URREA 1" Drive 6-Point Deep Impact Socket 15/16" (10015L)
- URREA 1/2" drive, 6-pt short impact socket 26MM (7426M)
- URREA Urrea SAE Hex Tip Impact Socket, 7441-3/8, 1/2" Drive, 3" Long, 3/8" Hex Tip (2023877)
- URREA 1" Drive 6-Point Deep Impact Socket 1-3/4" (10028L)
- URREA 3/4" drive 6-point short impact socket 1-1/8" (7518)
- PROTO 3/4 in Drive Impact Socket 1 3/16 in Size, Standard Socket, black oxide (J07519S)
- Urrea Impact Sockets