Shop All Impact Sockets
Urrea
1/2" drive 6-pt thin-wall deep impact socket 23MM
Mfr # 7323MD
Zoro # G9834253
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Material Steel
- Socket Type Drive 6-point thin-wall deep impact sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7323MD
- Zoro # G9834253
- UPC # 660731694888
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-1/2" |
Details
Material | Steel |
Socket Type | Drive 6-point thin-wall deep impact sockets |
Description
Reduced wall thickness helps improve access to fasteners in restricted areas. Through hole to be secured using a o-ring and retaining pin. Opening size: 23 mm. Type: III. Length: 3-1/2”. Nut end outside diameter: 1-1/4”. Drive end outside diameter: 1-1/8”. Nut deep: 13/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 1-9/16" (40mm) (FCH0196-G)
- KRAFT TOOL Magnetic Nail Driver, 5-1/2" x 3/4 (PL252)
- TEKTON 50 mm Combination Wrench (WCB24050)
- TECHNIKS Perske Style Collet, SYOZ20/EOC12, 1/4 in. (83512-1/4)
- URREA 1/2" drive, 6-pt short impact socket 18MM (7418M)
- URREA 1/2" drive, 6-pt deep impact socket 25MM (7325M)
- URREA 1/2" drive, 12-point short impact socket 3/4" (7424)
- URREA 1/2" drive, 6-point short impact socket 1/2" (7416H)
- URREA 1/2" drive, 12-point deep impact socket 1-3/16" (7338)
- URREA 3/8" drive 6-point tall impact socket 13MM (7213M)
- WESTWARD 1/4 in Drive Impact Socket 5 mm Size 6 pt Standard Depth, Black Oxide (4LYK4)
- Urrea Sockets & Ratchets