Shop All Impact Sockets
Urrea
1/2" drive 6-pt thin-wall deep impact socket 22MM
Mfr # 7322MD
Zoro # G9815450
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Material Steel
- Socket Type Drive 6-point thin-wall deep impact sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7322MD
- Zoro # G9815450
- UPC # 660731694871
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-1/2" |
Details
Material | Steel |
Socket Type | Drive 6-point thin-wall deep impact sockets |
Description
Reduced wall thickness helps improve access to fasteners in restricted areas. Through hole to be secured using a o-ring and retaining pin. Opening size: 22 mm. Type: III. Length: 3-1/2”. Nut end outside diameter: 1-3/16”. Drive end outside diameter: 1-1/16”. Nut deep: 13/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 8 1/2 in Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (J210G)
- PROTO 18 Piece Satin Metric Combination ASD Wrench Set - 12 Point (J1200R-MASD)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 17/64", PK10 (228815)
- KLEIN TOOLS Diagonal Cutting Pliers, Heavy-Duty Journeyman, 9-Inch (J2000-59)
- URREA 1" drive 6-point short impact socket 2-15/16" (10047)
- URREA 1" drive 6-point short impact socket 2-3/8" (10038)
- URREA 3/4" Drive 12-Point Short Impact Socket 15/16" (7515T)
- URREA 3/4" drive 6-point deep impact socket 1-3/8" (7522L)
- URREA 1/2" drive, 6-point short impact socket 1-1/2" (7448H)
- URREA 1" drive 6-point short impact socket 2-9/16" (10041)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4224R)
- Urrea Sockets & Ratchets