Shop All Impact Sockets
Urrea
1/2" drive 6-pt thin-wall deep impact socket 21MM
Mfr # 7321MD
Zoro # G9830141
$10.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Material Steel
- Socket Type Drive 6-point thin-wall deep impact sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 7321MD
- Zoro # G9830141
- UPC # 660731694864
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-1/2" |
Details
Material | Steel |
Socket Type | Drive 6-point thin-wall deep impact sockets |
Description
Reduced wall thickness helps improve access to fasteners in restricted areas. Through hole to be secured using a o-ring and retaining pin. Opening size: 21 mm. Type: III. Length: 3-1/2”. Nut end outside diameter: 1-1/8”. Drive end outside diameter: 1-1/16”. Nut deep: 11/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 2-5/16 in. x 2 in. 12,000-Series Annular Cutter Stack Cut (12274S)
- DORIAN Cut-Off Blade, 0.161 In W, 8 (73310182258)
- WARNER 4” SS Bent Pole Scraper w/Threaded Handle (10739)
- JET Disc Sander, 3/4 hp, 9 in Disc Dia, 1725 RPM Disc Speed, Corded, 115 V (708596K)
- URREA 3/4" drive 6-point deep impact socket 1-13/16" (7529L)
- URREA 1/2" Drive 6-Point Deep Impact Socket 1-1/16 (7334H)
- URREA 1/2" drive, 12-point deep impact socket 1-3/16" (7338)
- URREA 1/4" drive 6-point short impact socket 14MM (6914M)
- URREA 3/8" drive, 6-point deep impact socket 1/2" (7716H)
- URREA 1" Drive 6-Point Deep Impact Socket 2-3/4" (10044L)
- WRIGHT TOOL 3/4 in Drive Impact Socket 22 mm Size, Standard Socket, black oxide (68-22MM)
- Urrea Sockets & Ratchets