Shop All Impact Sockets
Urrea
1/2" drive 6-pt thin-wall deep impact socket 13MM
Mfr # 7313MD
Zoro # G9817742
product price: $6.95
/ea
Sold in multiples of 6 for $41.70
$41.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/4"
- Material Steel
- Socket Type Drive 6-point thin-wall deep impact sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7313MD
- Zoro # G9817742
- UPC # 660731694789
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-1/4" |
Details
Material | Steel |
Socket Type | Drive 6-point thin-wall deep impact sockets |
Description
Reduced wall thickness helps improve access to fasteners in restricted areas. Through hole to be secured using a o-ring and retaining pin. Opening size: 13 mm. Type: I. Length: 3-1/4”. Nut end outside diameter: 47/64". Drive end outside diameter: 15/16". Nut deep: 7/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Accessory Kit, For Use w/3KUP9/3KUR2 (31-651)
- WESTWARD Blacksmith Hammer, Hickory, 4 Lb (6DWK3)
- MAKITA Makita® 4-1/2" Angle Grinder, 9557PB, 7.5 Amp, 10,000 RPM, 5/8"-11, AC/DC, Lock-Off, Lock-On (9557PB)
- DEWALT One Touch Tool Box, Black, 24 in W x 11 in D x 11 in H (DWST24082)
- URREA 1/2" drive, 12-point deep impact socket 1/2" (7316)
- URREA 1" Drive 6-Point Deep Impact Socket 1-5/16" (10021L)
- URREA 1/4" drive 6-point short impact socket 5/16" (6910H)
- URREA 1/2" drive, 6-point short impact socket 1" (7432H)
- URREA 3/8" Drive 6-Point Impact Short Socket 9/16 (7218H)
- URREA 1/2" drive, 12-point deep impact socket 1-1/8" (7336)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2M-614)
- Urrea Impact Sockets