Shop All Impact Sockets
Urrea
1/2" drive 6-pt thin-wall deep impact socket 12MM
Mfr # 7312MD
Zoro # G9817009
product price: $7.29
/ea
Sold in multiples of 6 for $43.74
$43.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/4"
- Material Steel
- Socket Type Drive 6-point thin-wall deep impact sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7312MD
- Zoro # G9817009
- UPC # 660731694772
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-1/4" |
Details
Material | Steel |
Socket Type | Drive 6-point thin-wall deep impact sockets |
Description
Reduced wall thickness helps improve access to fasteners in restricted areas. Through hole to be secured using a o-ring and retaining pin. Opening size: 12 mm. Type: I. Length: 3-1/4”. Nut end outside diameter: 11/16". Drive end outside diameter: 15/16". Nut deep: 7/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Panel Pilot Router Bit, HW, 3/8 in (816.095.11)
- J.W. WINCO GN352-40-30-M8-S-55 Rubber Bumper Threaded Stud (352-40-30-M8-S-55)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill (E5G98922)
- IRWIN Power Bit, SAE, 5" Bit L (IWAF255DG)
- URREA 1/4" drive 6-point short impact socket 15MM (6915M)
- URREA 1/2" drive, 6-pt short impact socket 14MM (7414M)
- URREA O-Ring for impact socket 1"x1-21/32" (10000R1)
- URREA 1" drive 6-point short impact socket 2-15/16" (10047)
- URREA 1" drive 6-point short impact socket 2-11/16 (10043)
- URREA 1/2" drive, 6-pt deep impact socket 10MM (7310M)
- WESTWARD 1/2 in Drive Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide (4LXT2)
- Urrea Impact Sockets