Shop All Impact Sockets
Urrea
1/2" drive 6-pt thin-wall deep impact socket 11MM
Mfr # 7311MD
Zoro # G9833949
product price: $7.29
/ea
Sold in multiples of 6 for $43.74
$43.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/4"
- Material Steel
- Socket Type Drive 6-point thin-wall deep impact sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7311MD
- Zoro # G9833949
- UPC # 660731694765
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-1/4" |
Details
Material | Steel |
Socket Type | Drive 6-point thin-wall deep impact sockets |
Description
Reduced wall thickness helps improve access to fasteners in restricted areas. Through hole to be secured using a o-ring and retaining pin. Opening size: 11 mm. Type: I. Length: 3-1/4”. Nut end outside diameter: 21/32". Drive end outside diameter: 15/16". Nut deep: 3/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Round Ovr Bt 1-1/2Dx1/2R (DR34116)
- DRILL AMERICA 7/8"x2" Carbide Tipped Annular Cutter (CTC5-530-227)
- WESTWARD Bag/Tote, Tool Tote, Black, Polyester, 23 Pockets (32PJ35)
- MAKITA 5-7/8" 52T Carbide-Tipped Saw Blade, Aluminum (A-96126)
- URREA 1/2" drive, 6-pt short impact socket 21MM (7421M)
- URREA 1" drive 6-point short impact socket 2" (10032)
- URREA 3/4" Drive 12-Point Short Impact Socket 1-1/8" (7518T)
- URREA 3/4" drive 6-point short impact socket 15/16" (7515)
- URREA 1/2" drive, 6-pt deep impact socket 18MM (7318M)
- URREA 1/2" drive, 6-pt short impact socket 22MM (7422M)
- WRIGHT TOOL 3/4 in Drive Impact Socket 22 mm Size, Standard Socket, black oxide (68-22MM)
- Urrea Sockets & Ratchets