Shop All Impact Sockets
Urrea
1/2" drive 6-pt thin-wall deep impact socket 11/16"
Mfr # 7322HD
Zoro # G9830281
Sold in multiples of 6 for $46.14
$46.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/4"
- Material Steel
- Socket Type Drive 6-point thin-wall deep impact sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 7322HD
- Zoro # G9830281
- UPC # 660731694659
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-1/4" |
Details
Material | Steel |
Socket Type | Drive 6-point thin-wall deep impact sockets |
Description
Reduced wall thickness helps improve access to fasteners in restricted areas. Through hole to be secured using a o-ring and retaining pin. Opening size: 11/16". Type: II. Length: 3-1/4”. Nut end outside diameter: 31/32". Drive end outside diameter: 1". Nut deep: 9/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 9/32in Size (J1209SPL)
- LYNDEX-NIKKEN Morse Taper Holder, BT50, #4, 1.97in Dia. (B5004-0004-3.00)
- BORA PORTAMATE Soft Start Router Motor, Variable Speed (PM-6200)
- DIABLO MASONRY HS CUTOFF DSC14"" (DBD140125A01C)
- URREA 1/4" drive 6-pt deep impact socket 9MM (6509HM)
- URREA 1/2" drive, 12-point deep impact socket 9/16" (7318)
- URREA 1" Drive 6-Point Deep Impact Socket 15/16" (10015L)
- URREA 3/8" drive, 12-point deep impact socket 9/16" (7718)
- URREA 1/2" drive, 6-pt deep impact socket 27MM (7327M)
- URREA 1" Drive 6-Point Deep Impact Socket 1-9/16" (10025L)
- WESTWARD 3/4 in Drive Impact Socket 1 1/16 in Size 6 pt Deep Depth, Black Oxide (21WK97)
- Urrea Sockets & Ratchets