Shop All Impact Sockets
Urrea
1/2" drive 6-pt thin-wall deep impact socket 1-1/16"
Mfr # 7334HD
Zoro # G9833115
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Material Steel
- Socket Type Drive 6-point thin-wall deep impact sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 7334HD
- Zoro # G9833115
- UPC # 660731694710
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-1/2" |
Details
Material | Steel |
Socket Type | Drive 6-point thin-wall deep impact sockets |
Description
Reduced wall thickness helps improve access to fasteners in restricted areas. Through hole to be secured using a o-ring and retaining pin. Opening size: 1-1/16”. Type: III. Length: 3-1/2”. Nut end outside diameter: 1-7/16”. Drive end outside diameter: 1-1/4”. Nut deep: 1-1/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Adaptor 1/2 Square 47mm 3/4 Sq. Drive (6644A)
- GENERAL WIRE SPRING General Wire 25'x1/4in Flexicore Cable w/ Down Head (25HE1-DH)
- ALLWAY Round Point Safety Blade, 3/4" W, PK100 (20Y945)
- SWANSON TOOL 60" Professional Box Beam Level with Gelshock End Caps (SVB600)
- URREA 1" Drive 6-Point Deep Impact Socket 1-5/16" (10021L)
- URREA 3/8" drive, 6-pt magnetic deep impactsocket 1/2" (7716HM)
- URREA 1/2" drive, 6-pt short impact socket 26MM (7426M)
- URREA 1/2" drive, 6-pt deep impact socket 22MM (7322M)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 22MM (7322MD)
- URREA 1" drive 6-point short impact socket 1-9/16" (10025)
- HOLEX Impact Socket, 3/4 inch Drive, 6 pt, 13/16 inch (652002 13/16)
- Urrea Impact Sockets