Shop All Impact Sockets
Urrea
1/2" drive, 6-pt short impact socket 36MM
Mfr # 7436M
Zoro # G9814425
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2"
- Material Steel
- Size 36mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7436M
- Zoro # G9814425
- UPC # 660731619997
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 2" |
Size | 36mm |
Details
Material | Steel |
Description
Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. Opening size: 36 mm. Type: III. Length: 2”. Nut end outside diameter: 1-7/8”. Drive end outside diameter: 1-1/2”. Nut deep: 15/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Aluminum Magnetic Type 196-2 M Magnetic Level Set 3 Vial Beam Box, Yellow - 3 Piece (ST8283)
- GREENLEE Knockout Punch/Die, For 10 ga SS, 4 in (745H-4)
- VULCAN Handle Tamper Rep Wd Hdl 45 In (34489)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5/64 (47705)
- URREA 1/2" drive, 6-pt short impact socket 20MM (7420M)
- URREA 3/8" drive 6-point tall impact socket 14MM (7214M)
- URREA 1" Drive 12-Point Short Impact Socket 1-1/2" (10024T)
- URREA 1/2" drive 12-point deep impact socket 15PC (MM) (74203)
- URREA 1" drive 6-point short impact socket 1-3/8" (10022)
- URREA 1/2" Drive 6-Point Deep Impact Socket 36MM (7336M)
- VEGA Impact Socket TW, 1/2 Sq Dr 13 mm 12pt (31301-DT)
- Urrea Sockets & Ratchets