Shop All Sockets
Urrea
1/2" Drive, 6-Point Socket 1-1/8"
Mfr # 5436H
Zoro # G9795464
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point socket
- Width 3.98
- Features The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-1/8". Length: 1-13/16".
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.98 |
Socket Depth | 1.46 |
Details
Material | Steel |
Includes | Drive 6-point socket |
Features | The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-1/8". Length: 1-13/16". |
Color | Silver |
Application | Heavy duty |
Item | Point socket |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-1/8". Length: 1-13/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 46mm 12 pt Metric Socket, 12 Points (J5746MT)
- CAMPBELL HAUSFELD Pneumatic Kit Blow Gun, 7pcs. (MP514100AV)
- DAYTON Disc Sander, 3/4 hp, 12 in Disc Dia, 1720 RPM Disc Speed, Corded, 120 V (2RYN9)
- DRILL AMERICA 17/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F17/64)
- URREA 1" Drive 6-Point Short Socket 3/8" (5412H)
- URREA 3/8"drive, 9mm, 6 point deep socket. (5009HM)
- URREA 3/8" drive spark plug sockets with neoprene 5/8" (502050)
- URREA 1/2" drive 6-point short socket 26MM (5426HM)
- URREA 1/2" drive 6-point deep socket 10MM (5310HM)
- URREA 1/4"drive, 5/16 in, 6 point SAE deep socket (4710L)
- MCGARD INSTALL TOOL PACKAGED/1 FOR ALL EXCEPT 14MM (65300)
- Urrea Sockets & Ratchets