Shop All Sockets
Urrea
1/2" drive 6-point short socket 8MM
Mfr # 5408HM
Zoro # G9798492
product price: $2.55
/ea
Sold in multiples of 6 for $15.30
$15.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 1
- Includes (1) Length of 1-1/2": 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 1 |
Includes | (1) Length of 1-1/2": 8mm |
Item | Short Socket |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. The socket ́s drive atttachment system consists of an internal groove on all four walls, allowing it to easily attach to accessories and ratchets. Opening size: 8 mm. Length: 1-1/2”. Nut end outside diameter: 1/2". Drive end outside diameter: 27/32". Nut depth: 15/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRLOC Leveling Mount, 90000 Lb Cap, 3 29/32 In (1.31450.65)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Plug Tap (5508250)
- EAGLE TOOL US Flexible Extension, 36 In. L (EX18736)
- RIDGID Wrench, 4Pj/141/161 (39585)
- URREA 3/8"drive, 1/2 in, 6 point SAE short socket. (5216H)
- URREA 3/8"drive, 8mm, 6 point deep socket. (5008HM)
- URREA 3/8"drive, 11/16 in, 6 point SAE deep socket. (5022H)
- URREA 1/4"drive, 5/16 in, 6 point SAE flex socket (4772)
- URREA 3/4" Drive 6-Point Socket 1-1/16" (5534H)
- URREA 3/8"drive, 1/4 in, 12 point SAE short socket. (5208)
- WILLIAMS 1" Drive, 1-3/8" SAE Socket, 12 Points (X-1244)
- Urrea Sockets & Ratchets