Shop All Sockets
Urrea
1/2" drive 6-point short socket 36MM
Mfr # 5436HM
Zoro # G9816631
product price: $10.99
/ea
Sold in multiples of 6 for $65.94
$65.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 1
- Includes (1) 1/2" Drive 6 Point Socket of 36mm Length: 1-7//8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 1 |
Includes | (1) 1/2" Drive 6 Point Socket of 36mm Length: 1-7//8" |
Item | Socket |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. The socket ́s drive atttachment system consists of an internal groove on all four walls, allowing it to easily attach to accessories and ratchets. Opening size: 36 mm. Length: 2”. Nut end outside diameter: 1-15/16”. Drive end outside diameter: 1-1/2”. Nut depth: 1".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X7/16)
- ZORO SELECT Chucking Reamer, 12mm, 6 Flute, HSS (13H736)
- WESTWARD Open End Wrench, 13/16 x 7/8 in., 10 L (1EYL8)
- UBT Fractional Step Drill Bit Set (10502)
- URREA 6 in socket rail (2584)
- URREA 3/8"drive, 3/4"6 point flex socket (5279H)
- URREA 1/2" Drive 6-Point Deep Socket 7/8" (5328H)
- URREA 3/8"drive, 12mm, 6 point flex socket. (5275MH)
- URREA 3/8"drive, 15mm, 12 point short socket. (5215M)
- URREA 1/4"drive, 4mm, 6 point metric short socket (4704M)
- K-TOOL INTERNATIONAL Sliding T-Handle Socket (KTI-24070)
- Urrea Sockets