Shop All Sockets
Urrea
1/2" drive 6-point short socket 30MM
Mfr # 5430HM
Zoro # G9806649
product price: $7.55
/ea
Sold in multiples of 6 for $45.30
$45.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 1
- Includes (1) 1/2" Drive 6 Point Socket of 30mmLength: 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 1 |
Includes | (1) 1/2" Drive 6 Point Socket of 30mmLength: 1-3/4" |
Item | Socket |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. The socket ́s drive atttachment system consists of an internal groove on all four walls, allowing it to easily attach to accessories and ratchets. Opening size: 30 mm. Length: 1-3/4”. Nut end outside diameter: 1-5/8”. Drive end outside diameter: 1-5/8”. Nut depth: 25/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Box End Pull Wrench, 12 Pt, Blk, 1-15/16 in (J2631PW)
- PROTO Proto J5454F 1/2" Drive Long Handle Round Head Ratchet 15" (J5454F)
- MILWAUKEE TOOL 10" Comfort Grip Hex-Jaw Pliers (48-22-6210)
- OSG Square End Mill, 3.000" L, 0.125" dia. (482-125011)
- URREA 3/4" Drive 6-Point Deep Socket 1-5/8" (5552HL)
- URREA 1/2" Drive 6-Point Deep Socket 1-1/4" (5340H)
- URREA 3/8"drive, 11mm, 12 point short socket. (5211M)
- URREA 3/8"drive, 5/16 in, 12 point SAE short socket. (5210)
- URREA 6 in socket rail (2584)
- URREA 1/2" drive 12-point short socket 13/16" (5426)
- PROTO 2 1/2 in Drive, 3 in 6 pt SAE Socket, 6 Points (J25048)
- Urrea Sockets & Ratchets