Shop All Sockets
Urrea
1/2" drive 6-point short socket 29MM
Mfr # 5429HM
Zoro # G9835032
product price: $6.85
/ea
Sold in multiples of 6 for $41.10
$41.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 1
- Includes (1) Set Includes 6 Point Socket: 29mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 1 |
Includes | (1) Set Includes 6 Point Socket: 29mm |
Item | Socket Set |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. The socket ́s drive atttachment system consists of an internal groove on all four walls, allowing it to easily attach to accessories and ratchets. Opening size: 29 mm. Length: 1-3/4”. Nut end outside diameter: 1-1/2”. Drive end outside diameter: 1-1/2”. Nut depth: 25/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 1/4-20 (TM170-20HA)
- REGAL CUTTING TOOLS M24 x 3 D8 4 Flt. Metric Hand Tap Set (029518AS)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, BRGT (10200)
- BOSCH Torsion Bit (CC2430)
- URREA 3/8"drive, 9/16 in, 6 point SAE deep socket. (5018H)
- URREA 3/8"drive, 5/16 in, 6 point SAE short socket. (5210H)
- URREA 1/2" Drive 6-Point Deep Socket 11/16" (5322H)
- URREA 3/4" Drive 6-Point Deep Socket 1-5/8" (5552HL)
- URREA 1/4"drive, 7mm, 6 point metric short socket (4707M)
- URREA 3/8" drive, oxygen sensor socket 7/8” (5030S)
- GREY PNEUMATIC 3/8" Drive, 6 pt. Metric Socket, 6 Points (81019MD)
- Urrea Sockets