Shop All Sockets
Urrea
1/2" drive 6-point short socket 28MM
Mfr # 5428HM
Zoro # G9804844
Sold in multiples of 6 for $41.70
$41.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 1
- Includes (1) Length of 1-3/4": 28mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 1 |
Includes | (1) Length of 1-3/4": 28mm |
Item | Short Socket |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. The socket ́s drive atttachment system consists of an internal groove on all four walls, allowing it to easily attach to accessories and ratchets. Opening size: 28 mm. Length: 1-3/4”. Nut end outside diameter: 1-1/2”. Drive end outside diameter: 1-1/2”. Nut depth: 3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 3/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9001)
- NUMAX SC22US Pneumatic 22-Gauge 5/8" Upholstery Stapler (SC22US)
- POWERBUILT 6Pc 2" Power Bit Set (642636)
- CRAFTSMAN Wrenches, 9mm Short Combination Wrench (CMMT12083)
- URREA 3/4" drive, 12-point short socket 2-3/16" (5570)
- URREA 1/4"drive, 7/32 in, 6 point SAE socket (4707)
- URREA 1/2" drive 12-point short socket 1-5/16" (5442)
- URREA 1" Drive 12-Point Short Socket 75MM (5775M)
- URREA 3/8"drive, 1/2"6 point flex socket (5275H)
- URREA 3/4" Drive 6-Point Deep Socket 1-7/16" (5546HL)
- WESTWARD 1/4 in Drive, 3.5mm Hex Metric Socket, 6 Points (53YP84)
- Urrea Sockets & Ratchets