Shop All Sockets
Urrea
1/2" drive 6-point short socket 26MM
Mfr # 5426HM
Zoro # G9798745
product price: $6.19
/ea
Sold in multiples of 6 for $37.14
$37.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 1
- Includes (1) Length of 1-9/16": 26mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 1 |
Includes | (1) Length of 1-9/16": 26mm |
Item | Short Socket |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. The socket ́s drive atttachment system consists of an internal groove on all four walls, allowing it to easily attach to accessories and ratchets. Opening size: 26 mm. Length: 1-9/16”. Nut end outside diameter: 1-3/8”. Drive end outside diameter: 1-3/8”. Nut depth: 25/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Pliers Round, Nose, 6", Smooth Jaws (10334)
- GEARWRENCH 21mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86421)
- TEKTON 11/16 Inch Flat End Hex L-Key (KLX12688)
- RIDGID Handle, Pipe 3/4 X 19 (38590)
- URREA 1/4"drive, 8mm, 6 point metric short socket (4708M)
- URREA 3/8"drive, 14mm, 12 point deep socket. (5014M)
- URREA 1/4"drive, 1/2 in, 6 point SAE deep socket (4716L)
- URREA 1/4"drive, 7mm, 6 point metric deep socket (4707LM)
- URREA 1/4"drive, 15mm, 6 point Metric flex socket (4815M)
- URREA 3/8"drive, 7/8 in, 12 point SAE short socket. (5228)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Spark Plug Hol (3590)
- Urrea Sockets