Shop All Sockets
Urrea
1/2" drive 6-point short socket 24MM
Mfr # 5424HM
Zoro # G9841770
original price:
$7.12
22% off
new price: $5.49
/ea
Sold in multiples of 6 for $32.94
$32.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Finish Chrome Nickel
- SAE or Metric Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Finish | Chrome Nickel |
SAE or Metric | Metric |
Number of Pieces | 1 |
Material | Steel |
Item | Socket |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. The socket ́s drive atttachment system consists of an internal groove on all four walls, allowing it to easily attach to accessories and ratchets. Opening size: 24 mm. Length: 1-1/2”. Nut end outside diameter: 1-1/4”. Drive end outside diameter: 1-1/4”. Nut depth: 31/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, No Go Type, 0.1640 in. dia. (141216400)
- WESTWARD Combination Flare Nut Wrench, L 7-1/2" (4NZK1)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPTF (1200600100)
- KNIPEX 6 1/4 in Long Nose Plier, Side Cutter Dipped Handle (25 01 160 SBA)
- URREA 1/4"drive, 4mm, 6 point metric short socket (4704M)
- URREA 3/8"drive, 6mm, 12 point short socket. (5206M)
- URREA 1/4"drive, 9/32 in, 12 point SAE socket (4709T)
- URREA 3/8"drive, 19mm, 12 point short socket. (5219M)
- URREA 1/2" drive 6-point short socket 12MM (5412HM)
- URREA 1" Drive 6-Point Short Socket 5/8" (5420H)
- WESTWARD 1 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (45J219)
- Urrea Sockets