Shop All Sockets
Urrea
1/2" drive 6-point short socket 20MM
Mfr # 5420HM
Zoro # G9789715
product price: $4.25
/ea
Sold in multiples of 6 for $25.50
$25.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 1
- Includes (1) Length of 1-1/2": 20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 1 |
Includes | (1) Length of 1-1/2": 20mm |
Item | Short Socket |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. The socket ́s drive atttachment system consists of an internal groove on all four walls, allowing it to easily attach to accessories and ratchets. Opening size: 20 mm. Length: 1-1/2”. Nut end outside diameter: 1-1/8”. Drive end outside diameter: 1-1/8”. Nut depth: 5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 13/16" 6 Point Combination Wrench (81778)
- INSIZE Gage Block Holder (6881-A1)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. HSS Black & Gold Reduce Shank Drill Bit Set (KFD833SD-SET)
- HOUGEN 1 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18232)
- URREA 1/2" drive 6-point deep socket 16MM (5316HM)
- URREA 3/8"drive, 13mm, 12 point deep socket. (5013M)
- URREA 1/2" drive 12-point short socket 29MM (5429M)
- URREA 1/2" drive 12-point deep socket 10MM (5310M)
- URREA Chrome finish hinge handle 1/2" X 10-5/8" (5466)
- URREA 1/4"drive, 9/32 in, 12 point SAE socket (4709T)
- KO-KEN Socket 19mm Nut Grip 29mm 3/8 Sq. Drive (3450M-19)
- Urrea Sockets