Shop All Sockets
Urrea
1/2" drive 6-point short socket 18MM
Mfr # 5418HM
Zoro # G9836259
product price: $2.75
/ea
Sold in multiples of 6 for $16.50
$16.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Finish Chrome Nickel
- SAE or Metric Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Finish | Chrome Nickel |
SAE or Metric | Metric |
Number of Pieces | 1 |
Material | Steel |
Item | Socket |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. The socket ́s drive atttachment system consists of an internal groove on all four walls, allowing it to easily attach to accessories and ratchets. Opening size: 18 mm. Length: 1-1/2”. Nut end outside diameter: 1-1/16”. Drive end outside diameter: 1-1/16”. Nut depth: 9/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218H-T500)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.62"L, GP Phenolic (1210AX)
- MAYHEW WELD WAKKER 3/8" X 11.75 (MY42020)
- KRAFT TOOL Super Spike Roller w/Frame, 18 (GG478)
- URREA 1/2" drive 6-point deep socket 10MM (5310HM)
- URREA 1/2" Drive 6-Point Deep Socket 13/16" (5326H)
- URREA 1" drive, 12-point short socket 2-3/4" (5788)
- URREA 1/2" drive 12-point short socket 29MM (5429M)
- URREA 3/4" drive, 12-point short socket 1" (5532)
- URREA 3/8"drive, 12mm, 6 point flex socket. (5275MH)
- CAPRI TOOLS 3/8 in Drive 1/4 in 6-Point SAE Deep Socket (1-2378)
- Urrea Sockets