Shop All Sockets
Urrea
1/2" drive 6-point short socket 12MM
Mfr # 5412HM
Zoro # G9805474
product price: $3.29
/ea
Sold in multiples of 6 for $19.74
$19.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 1
- Includes (1) 1/2" Drive 6 Point Deep Hexagonal Socket of 12mmLength: 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 1 |
Includes | (1) 1/2" Drive 6 Point Deep Hexagonal Socket of 12mmLength: 1-1/2" |
Item | Short Socket |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. The socket ́s drive atttachment system consists of an internal groove on all four walls, allowing it to easily attach to accessories and ratchets. Opening size: 12 mm. Length: 1-1/2”. Nut end outside diameter: 23/32". Drive end outside diameter: 13/16". Nut depth: 11/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS DIE-HNDL Individual Die Handle (DIE-HNDL)
- RIDGID Wrench, E8 Ridgid End Hd (31055)
- HHIP 17 Piece Angle Block Set (3402-0019)
- TEKTON 3/4 Inch Drive x 32 mm 6-Point Socket (SHD32132)
- URREA 3/8"drive, 16mm, 6 point short socket. (5216HM)
- URREA 1/2" drive 6-point short socket 24MM (5424HM)
- URREA 1/4"drive, 5/32 in, 6 point SAE socket (4705)
- URREA 3/4" drive, 12-point short socket 1-3/4" (5556)
- URREA 1/2" drive 12-point short socket 3/8" (5412)
- URREA 1/2" drive 12-point deep socket 30MM (5330M)
- PROTO 1 in Drive, 2-3/4" 12 pt SAE Socket, 12 Points (J5788)
- Urrea Sockets & Ratchets