Shop All Sockets
Urrea
1/2" Drive 6-Point Deep Socket 9/16"
Mfr # 5318H
Zoro # G9801782
product price: $6.29
/ea
Sold in multiples of 6 for $37.74
$37.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Width 5.2
- Color Silver
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 5.2 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Color | Silver |
Application | Heavy duty |
Features | The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 9/16". Length: 3-3/16". |
Item | Deep sockets |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 9/16". Length: 3-3/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3 in. Pocket Level (48-22-5603)
- KIPP Adjustable Handle, Size: 1 1/4-20X40, Zinc Silver Metallic, Comp: Stainless Steel (K0123.1A23X40)
- GEARWRENCH 2-5/8" 12 Point Long Pattern Satin Combination Wrench (81831)
- KO-KEN Socket 19mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-19)
- URREA 1/2" drive 12-point short socket 7/16" (5414)
- URREA Rubber grip hinge handle 1/2" X 10-5/8" (5466H)
- URREA 3/4" drive, 12-point short socket 1-9/16" (5550)
- URREA 1/4"drive, 7/16 in, 12 point SAE socket (4714T)
- URREA 1/2" drive 12-point short socket 20MM (5420M)
- URREA 1/2" Drive 12-Point Deep Socket 1-1/4" (5340)
- PROTO 3/4 in Drive, 1-7/16 in 6 pt SAE Socket, 6 Points (J07523)
- Urrea Sockets & Ratchets