Shop All Sockets
Urrea
1/2" Drive 6-Point Deep Socket 7/8"
Mfr # 5328H
Zoro # G9795744
original price:
$11.12
39% off
Sold in multiples of 6 for $40.14
$40.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Features The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 7/8�. Length: 3-3/16".
- Color Silver
- Width 5.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 5.16 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Features | The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 7/8�. Length: 3-3/16". |
Color | Silver |
Application | Heavy duty |
Item | Deep sockets |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 7/8”. Length: 3-3/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Indexable Drill Insert XPMT08T308R, PK10 (6718253)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 5/64 (C72005)
- CLE-LINE 8PC 1/2 Reduced Shank Silver & Deming Drill Set Cle-Line 1877 Black & Gold HSS 9/16-1IN (C21164)
- ZORO SELECT #33 Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-301130B)
- URREA 3/4" Drive 6-Point Short Socket 22MM (5522HM)
- URREA 3/8"drive, 10mm, 6 point short socket. (5210HM)
- URREA 1/2" drive 12-point deep socket 13MM (5313M)
- URREA 1/2" drive 12-point deep socket 21MM (5321M)
- URREA 1/2" Drive 12-Point Socket 19MM (5419M)
- URREA 3/8"drive, 23mm, 12 point short socket. (5223M)
- KO-KEN Socket 24mm Nut Grip 31mm 3/8 Sq. Drive (3450M-24)
- Urrea Sockets