Shop All Sockets
Urrea
1/2" Drive 6-Point Deep Socket 5/8"
Mfr # 5320H
Zoro # G9802640
Sold in multiples of 6 for $33.90
$33.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Width 0.79
- Color Silver
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 0.79 |
Socket Depth | 0.79 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Color | Silver |
Application | Heavy duty |
Features | The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 5/8�. Length: 3-3/16". |
Item | Deep sockets |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 5/8”. Length: 3-3/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, Tapered, 0.03-0.50mm (173MAT)
- STARRETT Measuring Stick, 1/2"x12ft, 3.6m, RightLeft (SM412WMERL)
- X1 TOOLS 1 in. x 12 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-3100x1)
- STARRETT Point Only, 67 Improved Scribers, Long (PT16586)
- URREA 3/8"drive, 7mm, 12 point short socket. (5207M)
- URREA 3/8"drive, 15mm, 6 point flex socket. (5278MH)
- URREA 1/2" drive spline short socket #22 (5422SPL)
- URREA 1/2" Drive 12-Point Deep Socket 5/8" (5320)
- URREA 1/2" drive spline short socket #26 (5426SPL)
- URREA 3/8"drive, 14mm, 12 point short socket. (5214M)
- PERFORMANCE TOOL 1/2 In Dr. Socket 1-1/16 In, W32034 (W32034)
- Urrea Sockets & Ratchets