Shop All Sockets
Urrea
1/2" drive 6-point deep socket 36MM
Mfr # 5336HM
Zoro # G9819221
product price: $23.99
/ea
Sold in multiples of 6 for $143.94
$143.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 1
- Includes (1) 1/2" Drive 6 Point Socket of 36mm Length: 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 1 |
Includes | (1) 1/2" Drive 6 Point Socket of 36mm Length: 1-7/8" |
Item | Socket |
Description
The Urrea hexagonal socket line is appropiate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6-point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 36mm. Length: 3-3/16”. Nut end outside diameter: 1-31/32”. Drive end outside diameter: 1-1/2”. Nut depth: 1-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Square punch and Chisel Holder 8 1/2" (2108A)
- NANUK CASES Foam Inserts, 3 Part, 995 Nanuk Case (995-FOAM)
- ASTRO PNEUMATIC Right Angle, Straight Die Grinder Set, Angle Head/Standard, 1/4 in NPT Female Air Inlet, 1/4" Collet (1222)
- IRWIN Screwdriver Bit Set, 1 15/16" L Bit, PK3 (IWAF122TX3)
- URREA 3/8"drive, 15mm, 6 point short socket. (5215HM)
- URREA 1/2 in drive metric socket with fixed nylamid cover, 21 mm (7321MPR)
- URREA 1/2" Drive 6-Point Deep Socket 15/16" (5330H)
- URREA 1" Drive 6-Point Short Socket 3/8" (5412H)
- URREA 1/2" drive spline short socket #26 (5426SPL)
- URREA 3/8"drive, 7mm, 12 point short socket. (5207M)
- WILLIAMS 3/8" Drive, 1/4" SAE Socket, 12 Points (BD-1208)
- Urrea Sockets & Ratchets