Shop All Sockets
Urrea
1/2" drive 6-point deep socket 34MM
Mfr # 5334HM
Zoro # G9819964
product price: $16.75
/ea
Sold in multiples of 6 for $100.50
$100.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 1 |
Item | Deep Socket |
Description
The Urrea hexagonal socket line is appropiate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6-point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 34mm. Length: 3-3/16”. Nut end outside diameter: 1-31/32”. Drive end outside diameter: 1-1/2”. Nut depth: 1-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Ripping Bar, Hexagon, 18 in, Claw (RB180S)
- TRIXIE & MILO MULTI-TOOL PIRATE SILVER (TOOL-PIRAT)
- GEARWRENCH 26 Piece 1/4" Drive 12 Point Standard SAE Mechanics Tool Set (80313)
- DRILL AMERICA 2-1/4"-4-1/2 SPEC HEX DIE (DWTSH2-1/4-4-1/2)
- URREA Spare parts for hinge handle 4766. (4766RS)
- URREA 1/2" drive 12-point short socket 16MM (5416M)
- URREA 1/2" drive 6-point short socket 18MM (5418HM)
- URREA 3/8"drive, 3/4"6 point flex socket (5279H)
- URREA 1/2" drive 12-point deep socket 23MM (5323M)
- URREA 3/8"drive, 13mm, 6 point short socket. (5213HM)
- WILLIAMS 3/8" Drive, 3/8" SAE Socket, 6 Points (31612BT)
- Urrea Sockets