Shop All Sockets
Urrea
1/2" Drive 6-Point Deep Socket 3/4"
Mfr # 5324H
Zoro # G9803499
product price: $5.19
/ea
Sold in multiples of 6 for $31.14
$31.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Width 5.2
- Features The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 3/4". Length: 3-3/16".
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 5.2 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Features | The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 3/4". Length: 3-3/16". |
Color | Silver |
Application | Heavy duty |
Item | Deep sockets |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 3/4". Length: 3-3/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/2, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N132)
- POSI LOCK Jaw Puller, 3" Jaw Reach, 2 tons Cap. (203)
- STANLEY 10 Slip Joint Pliers (1773637)
- MILWAUKEE TOOL Milwaukee® 49-56-0112 1-7/8" Hole Dozer„¢ Hole Saw (49-56-0112)
- URREA 3/8"drive, 9/16 in, 6 point SAE deep socket. (5018H)
- URREA 1/2" drive 12-point short socket 25MM (5425M)
- URREA Chrome finish hinge handle 1/2" X 15-3/4" (5467)
- URREA 3/4" Drive 12-Point Short Socket 30MM (5530M)
- URREA 3/8"drive, 10mm, 6 point flex socket. (5273MH)
- URREA 3/8"drive, 22mm, 12 point short socket. (5222M)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 7mm (CDDS14N)
- Urrea Sockets