Shop All Sockets
Urrea
1/2" drive 6-point deep socket 27MM
Mfr # 5327HM
Zoro # G9834980
Sold in multiples of 6 for $61.14
$61.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 1
- Includes (1) Socket Size 6 Point Socket: 27mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 1 |
Includes | (1) Socket Size 6 Point Socket: 27mm |
Item | Deep Socket |
Description
The Urrea hexagonal socket line is appropiate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6-point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 27mm. Length: 3-3/16”. Nut end outside diameter: 1-13/32”. Drive end outside diameter: 1-13/32”. Nut depth: 1-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL BALL GRIP Screwdriver No.220 -6x200 (220S6200)
- STANLEY Marking Chalk Refill, Red, 25 lb (DWHT47057)
- WILTON Spring 3400 (5710791)
- KIPP Adjustable Handle, Size: 3 M08X25 Zinc, Black Satin, Comp: Steel (K0116.3081X25)
- URREA 3/8"drive, 13mm, 12 point short socket. (5213M)
- URREA 3/4" drive, 12-point short socket 1-3/8" (5544)
- URREA 1/4"drive, 3/16 in, 6 point SAE deep socket (4706L)
- URREA 1/2" drive 12-point deep socket 11MM (5311M)
- URREA 1/2" Drive 12-Point Socket 10MM (5410M)
- URREA 3/8"drive, 15mm, 6 point flex socket. (5278MH)
- PROTO 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5012B)
- Urrea Sockets